Buy more than* S$200* and get FREE SHIPPING

  • Jigsaw blade
  • Jigsaw blade
  • Jigsaw blade

Jigsaw blade B-23

4.50 (2)
Item.#
06316396
Mfr.#
B-23
Package Qty.
1Bag(5PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plastic Cutting Capacity (mm)
3 - 10
Overall Length (mm)
75
Nonferrous Metal Cutting Capacity (mm)
3 - 10
Type
BType For metal (plastic are allowed)
Effective Cutting Length (mm)
52
Cutting Capacity (mm) Mild Steel
3 - 6
Number of Threads per inch
14
Compatible
4323, 4304, 4306, 4304 T, 4340 FCT, FCT 4342 "4323, 4304, 4306, 4304T, 4340FCT, 4342FCT
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cut.
5
From Japan
On 2014-12-19 17:02:32
Dead ~!
This review is about item#06316396.
Wood working
4
From Japan
On 2014-06-18 18:44:14
Cut will be a little rough feeling, but it can be used without problems.
This review is about item#06316283.