Buy more than* S$200* and get FREE SHIPPING

  • Jigsaw blade
  • Jigsaw blade
  • Jigsaw blade

Jigsaw blade B-24

4.50 (2)
Item.#
06316405
Mfr.#
B-24
Package Qty.
1Bag(5PC)
Ship pack of
1
11.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Cutting Length (mm)
52
Cutting Capacity (mm) Mild Steel
1 - 2
Number of Threads per inch
32
Type
BType For metal (plastic are allowed)
Overall Length (mm)
75
Nonferrous Metal Cutting Capacity (mm)
1 - 3
Plastic Cutting Capacity (mm)
1 - 3
Compatible
4323, 4304, 4306, 4304 T, 4340 FCT, FCT 4342 For metals
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To cut.
5
From Japan
On 2014-12-19 17:02:32
I'm out!
This review is about item#06316396.
Wood work
4
From Japan
On 2014-06-18 18:44:14
Although the incision becomes somewhat rough, it can be used without problems.
This review is about item#06316283.