Buy more than* S$200* and get FREE SHIPPING

  • Jigsaw blade

Jigsaw blade B-25

4.50 (2)
Item.#
06316432
Mfr.#
B-25
Package Qty.
1Bag(5PC)
Ship pack of
1
12.67 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Effective Cutting Length (mm)
74
Cutting Capacity (mm) Mild Steel
3 to 10
Number of Threads per inch
9
Plastic Cutting Capacity (mm)
3 to 55
Compatible
4323,4304,4306,4304T, 4340FCT, 4342FCT
Overall Length (mm)
105
Nonferrous Metal Cutting Capacity (mm)
3 to 30
PlyWood Cutting Capacity (mm)
3 to 55
Type
B-type wood, metal, plastic
Application
For new construction material, resin, and metal
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To cut.
5
From Japan
On 2014-12-19 17:02:32
I'm out!
This review is about item#06316396.
Wood work
4
From Japan
On 2014-06-18 18:44:14
Although the incision becomes somewhat rough, it can be used without problems.
This review is about item#06316283.