Buy more than* S$200* and get FREE SHIPPING

  • Oil Pot Window, Screw Stop Type
  • Oil Pot Window, Screw Stop Type
  • Oil Pot Window, Screw Stop Type

Oil Pot Window, Screw Stop Type New O-1

5.00 (1)
Item.#
06316511
Mfr.#
New O-1
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When wiping off the paint, please do not use thinner or wash oil. Never use cutting oil, chemicals (solvents), glycol water, hot water etc.
Dimension N' (mm)
15
Dimension G(mm)
20
Dimensions N (mm)
27
Dimension F (mm)
16
Dimension H (mm)
20
Heat-Resistant Temperature (deg C)
About 100
Dimensions D (mm)
70
Type
De luxe
Material
(Transparent cover) polycarbonate, (white part) oilproof material
Mounting Screw E
M10xP1.5
Dimension K(mm)
8
Dimensions J (mm)
4
Dimensions M (mm)
13
Width B (mm)
32
Dimensions L (mm)
29
Dimensions I (mm)
40
Overall Length A (mm)
112
Thickness C (mm)
12 (excluding the screw)
Installation Method
Drill screw holes by aligning them with the top and bottom holes (center mounting screws), the top and bottom screws can be mounted easily by fastening them. In this case please ensure that the screws are not overly tightened.(Clamping torque is about 15 kgfcm)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gauge of hydraulic tank unit
5
From Japan
On 2016-12-28 23:07:39
Since I always use it there is no problem I was sick because I sold one unit although I was drawn to purchasing only one piece from hydraulic parts trading company.
This review is about item#6316527.