Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.
When wiping off the paint, please do not use thinner or wash oil.
Never use cutting oil, chemicals (solvents), glycol water, hot water etc.
Dimension N' (mm)
15
Dimension G(mm)
20
Dimensions N (mm)
27
Dimension F (mm)
16
Dimension H (mm)
20
Thickness C (mm)
12 I (excluding threaded portion)
Dimensions I (mm)
100
Overall Length A (mm)
192
Installation Method
Can be installed easily by opening the screw holes to match the holes in the top and bottom (mounting screws center), and am tightening the screws on the top and bottom. If this screw Please note so as not overtighten. (Torque enough 15kgfcm tightening)
Mounting Screw E
M10xP1.5
Dimension K(mm)
8
Dimensions J (mm)
4
Dimensions M (mm)
13
Width B (mm)
32
Dimensions L (mm)
29
Heat-Resistant Temperature (deg C)
About100
Dimensions D (mm)
150
Material
Material is (transparent cover) polycarbonate, the (white part) oil resistance
Since I always use it there is no problem I was sick because I sold one unit although I was drawn to purchasing only one piece from hydraulic parts trading company.