Buy more than* S$200* and get FREE SHIPPING

  • Union Socket Square Socket P2RF, Connection of Front Surface
  • Union Socket Square Socket P2RF, Connection of Front Surface
  • Union Socket Square Socket P2RF, Connection of Front Surface
  • Union Socket Square Socket P2RF, Connection of Front Surface

Union Socket Square Socket P2RF, Connection of Front Surface P2RF-05

4.80 (5)
Item.#
06316791
Mfr.#
P2RF-05
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., As for end of product numbers -E type is a finger protect structure Round terminals cannot be used.please use Y-shaped terminal, etc.
Continuous Current (A)
10
Terminal Shape
Plug-in terminals
Specification
Square / surface connecting type 5 pins
Compatible Body
G2R-1-S-[] form , G3R form , H3RN-1 [] form
Withstand Voltage
Poles contacts terminals between the :AC1000V1min Between terminals :AC4000V 1min
Shape
P2RF (Front connection)
Number of Pins
5
Weight (g)
About 27
Finger Protect With/Without
non-
Insulation Resistance (Mohm)
1000 or more
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 18:15:36
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#06316807.
For mounting relays
5
From Japan
On 2015-09-22 00:35:34
Especially it can be used without problems. It is a commodity without writing any more.
This review is about item#06316807.
Used for machine control
4
From Japan
On 2014-12-26 18:23:29
I could use it normally without any problems.
This review is about item#39090457.
Wiring remodeling inside control panel (for control circuit remodeling)
5
From Japan
On 2014-11-15 04:40:28
Because it is OMRON's relay socket, it is the same as other trading companies. Is not there excess packaging for one item?
This review is about item#06316807.
For power operation of camper
5
From Japan
On 2014-07-13 23:11:41
It is a good product that I was able to make it sick. The lock also automatically hangs, you can rest assured that it will click as you can fully install. The wiring character is too small, but there is no space so it may be unavoidable.
This review is about item#08587756.