Buy more than* S$200* and get FREE SHIPPING

  • Union Socket Square Socket P7TF, Connection of Front Surface
  • Union Socket Square Socket P7TF, Connection of Front Surface
  • Union Socket Square Socket P7TF, Connection of Front Surface

Union Socket Square Socket P7TF, Connection of Front Surface P7TF-05

Item.#
06316834
Mfr.#
P7TF-05
Package Qty.
1PC
Ship pack of
1
6.04 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Pins
5
Insulation Resistance (Mohm)
100 or more
Terminal Shape
Plug-in terminals
Weight (g)
About 28
Compatible Models
G7T form, G3TA form
Continuous Current (A)
5
Compatible Detector
-
Withstand Voltage
Between terminals :AC2000V 1min
Number of Poles
5
Shape
P7TF (Front connection)
Specification
Square / surface connecting type 5 pins