Buy more than* S$200* and get FREE SHIPPING

  • PF083A Front Connecting Socket
  • PF083A Front Connecting Socket
  • PF083A Front Connecting Socket
  • PF083A Front Connecting Socket

PF083A Front Connecting Socket PF083A

5.00 (3)
Item.#
06316843
Mfr.#
PF083A
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Pins
8
Withstand Voltage
Between the terminals :AC2000V1min
Shape
PF (CONNECTION SURFACE)
Specification
Round / surface connecting type 8 pins
Continuous Current (A)
5
Insulation Resistance (Mohm)
More than 1000
Weight (g)
About 34
Compatible Models
MY2P, form G3B (D) series, form APR-S, form LG2-[], form MYA-NA1, -NB1
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is for replacement.
5
From Japan
On 2017-03-29 18:04:03
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#6316861.
Use with relay
5
From Japan
On 2016-05-29 17:42:51
I am satisfied with cheap good things
This review is about item#39090764.
Wastewater treatment control panel
5
From Japan
On 2015-11-21 21:38:12
It is a very good product.
This review is about item#06316843.