Buy more than* S$200* and get FREE SHIPPING

  • PF083A Front Connecting Socket
  • PF083A Front Connecting Socket
  • PF083A Front Connecting Socket

PF083A Front Connecting Socket PF113A

5.00 (2)
Item.#
06316861
Mfr.#
PF113A
Package Qty.
1PC
Ship pack of
1
10.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Pins
11
Withstand Voltage
Between terminals :AC2000V 1min
Shape
PF (CONNECTION SURFACE)
Compatible Models
FORM MYA-NA2,-NB1, FORM MYA-LA2,-LB1, FORM MYA-LA1,-LB1,-MYA-LA2,-LB2,-MYA-LA12,-LB12
Continuous Current (A)
5
Insulation Resistance (Mohm)
1000 or more
Weight (g)
About 47
Specification
Round / surface connecting type 11 pins
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used in the relay and set
5
From Japan
On 2016-05-29 17:42:51
Are you satisfied cheap a good thing
This review is about item#39090764.
Waste water treatment control panel
5
From Japan
On 2015-11-21 21:38:12
It is a very good product.
This review is about item#06316843.