Buy more than* S$200* and get FREE SHIPPING

  • PL15 Back-Connecting Socket
  • PL15 Back-Connecting Socket
  • PL15 Back-Connecting Socket

PL15 Back-Connecting Socket PL08

5.00 (2)
Item.#
06316922
Mfr.#
PL08
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Poles
8
Shape
PL (REAR CONNECTION)
Number of Pins
8
Insulation Resistance (Mohm)
1000 or more
Compatible Models
FORM H3CR-A8 [], SHAPED H3CR-F8 [], SHAPED H3CR-G8 [], SHAPE H3CR-H8 [], SHAPED H3M, FORM H2A, SHAPED H2C, FORM APR-S AND FORM SDV-F [] []-FH THIS SWITCH / [] T SHAPED LG2, FORM MYA-NA1,-NB1
Terminal Shape
Soldering terminal
Weight (g)
About 14
Continuous Current (A)
10
Compatible Detector
-
Withstand Voltage
Between terminals :AC2000V 1min
Specification
Round / back side connecting type 8 pins
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Socket change of electronic equipment
5
From Japan
On 2017-03-02 12:57:16
I was looking for something of this board type, but it was saved because I got it here. The delivery was quick.
This review is about item#39090913.
As a socket of the digital timer
5
From Japan
On 2014-04-08 20:33:57
An expensive multi-timer with eight operation functions by the changeover switch. I attached sockets to multiple devices, and turned it for use. Recently inexpensive digital timers are available, so it may not be necessary for such things to be ...
This review is about item#06316931.