Buy more than* S$200* and get FREE SHIPPING

  • Union Socket Square Socket PTF, Connection of Front Surface
  • Union Socket Square Socket PTF, Connection of Front Surface
  • Union Socket Square Socket PTF, Connection of Front Surface

Union Socket Square Socket PTF, Connection of Front Surface PTF11A

4.59 (27)
Item.#
06317017
Mfr.#
PTF11A
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Pins
11
Number of Poles
3
Compatible
For 3 poles
Specification
Square / surface connecting type 11 pins
Finger Protect With/Without
non-
Terminal Shape
for Plug pin 11 PIN
Type
-
Compatible Body
FOR LY3 SERIES 11-PIN
Customer Reviews
5 star 21
4 star 2
3 star 3
2 star 1
1 star 0
Review Rating: 4.59
27 Customer Reviews
The reviews are automatic translation.
Repair of molding machine
3
From Japan
On 2018-01-13 13:50:53
It is saved that you can purchase on the net rather than purchasing at another company.
This review is about item#6317001.
To the charge control circuit of the sub-battery.
5
From Japan
On 2017-10-13 15:10:37
Because it combines with Omron's relay, it is inevitably selected. Especially it can be used without problems.
This review is about item#35080875.
Required to install relay
5
From Japan
On 2017-09-11 18:34:10
Even if it is soldered directly with solder, there is no problem in operation, Since it is fatal at inspection and replacement, it is inevitable for long-term use.
This review is about item#35080866.
Machine control with hobby
5
From Japan
On 2017-07-16 17:13:03
There was not a special trouble. It is extremely unpleasant to indicate the number of characters. It will also affect future negotiations. (It is arrogant) Hasegawa
This review is about item#6317001.
For sunlight
5
From Japan
On 2017-03-09 15:06:57
I could use it without problems. (Relay pin fitted with confidence) Packing condition was good.
This review is about item#6317001.
Parts in the control panel
5
From Japan
On 2016-12-21 14:48:06
I would like you to write what will fit the order display. A compatible model may be small.
This review is about item#6317026.
Expansion of control circuit
5
From Japan
On 2016-10-08 20:11:14
Create control circuits at home to increase convenience.
This review is about item#6317001.
Used for machine maintenance
3
From Japan
On 2016-08-10 21:12:05
I purchased it incorrectly this time, I think that it is more satisfactory without purchase mistakes etc. if I have purchased with relay, but there is display of socket that can correspond to each model of relay.
This review is about item#6317001.
Electric wiring
5
From Japan
On 2016-07-29 18:35:31
Since it is a maker item, there is no problem in quality. Although price is higher than purchase of trading company, it is saved for small number purchase, short delivery time.
This review is about item#06317001.
Installing the relay
5
From Japan
On 2016-01-16 16:27:10
It worked perfectly with Y terminal of simultaneous purchase.
This review is about item#35080875.