Buy more than* S$200* and get FREE SHIPPING

  • Union Socket Square Socket PY, Connection of Rear Surface
  • Union Socket Square Socket PY, Connection of Rear Surface
  • Union Socket Square Socket PY, Connection of Rear Surface

Union Socket Square Socket PY, Connection of Rear Surface PY08

5.00 (3)
Item.#
06317035
Mfr.#
PY08
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Withstand Voltage
Between terminals :AC1500V 1min
Number of Poles
8
Shape
PY (REAR CONNECTION)
Continuous Current (A)
7
Compatible Detector
-
Specification
Square / back connection / solder connector 8-pin
Terminal Shape
Soldering terminal
Weight (g)
About 8
Compatible Models
MY2 SERIES
Number of Pins
8
Insulation Resistance (Mohm)
1000 or more
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Built in electronic equipment of audio equipment
5
From Japan
On 2017-04-20 15:15:59
Although it is using for the past several decades, there is no trouble and it can be used with confidence.
This review is about item#6317044.
Inside of the switchboard
5
From Japan
On 2017-04-15 22:05:01
I think that it is a good product. I want you to describe what fits in the description. It is a product with many mis-orders. For this product, this is recommended! . Please.
This review is about item#5257726.
For Broadcast Equipment Control Relay
5
From Japan
On 2015-12-17 17:50:05
Fit securely to the relay mounting angle.
This review is about item#06317062.