Buy more than* S$200* and get FREE SHIPPING

  • Union Socket Square Socket PY, Connection of Rear Surface
  • Union Socket Square Socket PY, Connection of Rear Surface
  • Union Socket Square Socket PY, Connection of Rear Surface
  • Union Socket Square Socket PY, Connection of Rear Surface
  • Union Socket Square Socket PY, Connection of Rear Surface

Union Socket Square Socket PY, Connection of Rear Surface PY08-02

5.00 (1)
Item.#
06317044
Mfr.#
PY08-02
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Pins
8
Insulation Resistance (Mohm)
100 or more
Terminal Shape
Printed circuit board terminals
Weight (g)
About 7.2
Compatible Models
INCLUDING MY2, NZ
Continuous Current (A)
7
Compatible Detector
-
Withstand Voltage
Between terminals :AC1500V 1min
Number of Poles
8
Shape
PY (REAR CONNECTION)
Specification
Square / back connection /printed wiring board terminal 8-pin
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Broadcast equipment control relay
5
From Japan
On 2015-12-17 17:50:05
Firmly fit in relay mounting angle.
This review is about item#06317062.