Buy more than* S$200* and get FREE SHIPPING

  • Union Socket Square Socket PY, Connection of Rear Surface
  • Union Socket Square Socket PY, Connection of Rear Surface
  • Union Socket Square Socket PY, Connection of Rear Surface

Union Socket Square Socket PY, Connection of Rear Surface PY14

5.00 (3)
Item.#
06317062
Mfr.#
PY14
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Pins
14
Insulation Resistance (Mohm)
100 or more
Terminal Shape
Soldering terminal
Weight (g)
About 104
Compatible Models
MY4 SERIES
Specification
Square / back connection / solder connector 14-pin
Compatible Detector
-
Withstand Voltage
Between terminals :AC1500V 1min
Number of Poles
14
Shape
PY (REAR CONNECTION)
Continuous Current (A)
3
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Built in electronic equipment of audio equipment
5
From Japan
On 2017-04-20 15:15:59
Although it is using for the past several decades, there is no trouble and it can be used with confidence.
This review is about item#6317044.
Inside of the switchboard
5
From Japan
On 2017-04-15 22:05:01
I think that it is a good product. I want you to describe what fits in the description. It is a product with many mis-orders. For this product, this is recommended! . Please.
This review is about item#5257726.
For Broadcast Equipment Control Relay
5
From Japan
On 2015-12-17 17:50:05
Fit securely to the relay mounting angle.
This review is about item#06317062.