Buy more than* S$200* and get FREE SHIPPING

  • Union Socket Square Socket PYF, Connection of Front Surface
  • Union Socket Square Socket PYF, Connection of Front Surface
  • Union Socket Square Socket PYF, Connection of Front Surface

Union Socket Square Socket PYF, Connection of Front Surface PYF08M

4.67 (27)
Item.#
06317157
Mfr.#
PYF08M
Package Qty.
1PC
Ship pack of
1
7.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finger Protect With/Without
non-
Terminal Shape
Plug-in terminals
Type
-
Specification
Square / surface connecting type 8 pins
Number of Pins
For eight
Number of Poles
2
Compatible Body
MY2, MY2Z[]-CR, H3Y-2
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 21
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.67
27 Customer Reviews
The reviews are automatic translation.
The electronic switch for motor and large current
5
From Japan
On 2016-10-03 04:57:05
If Transistor and the FET capacity is low and, in the socket for the control of up to a maximum of four circuits in the signal can relay (timer relay included), has been most commonly used. This general-purpose socket is compatible with Panasonic other majority of manufacturers not limited to Omron. Relay shape, you can use from those low back of up to those tall. If the socket of the foot shape even the same, you can use almost all of the relay. Whether not the most common socket of the foot shape, I think.
This review is about item#06299282.
Switchboard internal parts
5
From Japan
On 2016-09-30 00:00:11
I want the option product image in the corner of the relay of the search image. I think that it does not buy things left behind. I appreciate it
This review is about item#6299282.
Used for maintenance of the machine
3
From Japan
On 2016-08-10 20:58:36
I bought the wrong model, but I am satisfied soon also soon found delivery alternative model.
This review is about item#6299282.
Electric wiring
5
From Japan
On 2016-07-29 18:38:37
Since the manufacturer products in quality no problem. Price than trading company purchase is high, but few buy, quick delivery I appreciate it
This review is about item#06299282.
Training kit to be used in the training
5
From Japan
On 2016-07-15 16:35:21
Since Omron has been used without any problems.
This review is about item#06299282.
Electrical workpiece
5
From Japan
On 2016-03-10 15:21:38
I think very good.
This review is about item#06299282.
Retrofit, etc.
4
From Japan
On 2016-02-29 22:22:49
The product itself is good because the trust of Omron. Stock if it is the day of dispatch was saved.
This review is about item#06317141.
Use in the control panel
5
From Japan
On 2015-08-07 14:39:14
Because of the short delivery time, convenient without the need for inventory stock in-house
This review is about item#06299282.
Commercial air conditioning of the alarm circuit
5
From Japan
On 2015-01-22 13:18:44
The price basis, if it Will standard compared to the relay body of ...... Osaka soul, because the people of the socket becomes the price of more than twice, feels relatively high. It towards the relay is too cheap but ...... is somehow disappointing.
This review is about item#35080893.
Operation board improvement
5
From Japan
On 2014-08-07 21:40:43
I think the easy connection and the like.
This review is about item#35080884.