Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Union Socket Square Socket PYF, Connection of Front Surface
  • Union Socket Square Socket PYF, Connection of Front Surface
  • Union Socket Square Socket PYF, Connection of Front Surface

Union Socket Square Socket PYF, Connection of Front Surface PYF11A

4.49 (37)
Item.#
06317166
Mfr.#
PYF11A
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finger Protect With/Without
non-
Number of Poles
3
Compatible Body
MY3, MY3-CR
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Terminal Shape
Plug-in terminals
Type
-
Number of Pins
For 11
Specification
Square / surface connecting type 11 pins
Customer Reviews
5 star 24
4 star 8
3 star 4
2 star 1
1 star 0
Review Rating: 4.49
37 Customer Reviews
The reviews are automatic translation.
Conveyor timer off
4
From Japan
On 2018-06-14 18:26:47
Timer character is difficult to see if it is a little bigger size
This review is about item#35080884.
Board production
5
From Japan
On 2018-04-17 01:42:20
It is a staple of board production, it is a commodity that can be used for a long time and can be trusted.
This review is about item#06317141.
Controller unit
4
From Japan
On 2018-03-13 18:56:02
Can not you lower the height? In a shape that will submerge in the socket. Terminals are easier to work on even if they are on top. (This connector is located at the back (bottom) of the control panel (it is often attached), making wiring difficult)
This review is about item#35080884.
Osaka soul mini relay installation
4
From Japan
On 2018-01-13 14:46:47
Although there is sharing, it is smooth removal / insertion thought that it is exclusive.
This review is about item#6299282.
Molding machine repair
3
From Japan
On 2018-01-13 13:49:07
It is saved that you can purchase on the net rather than purchasing at another company.
This review is about item#6317141.
I use it for the timer of the circulation fan.
4
From Japan
On 2017-12-16 18:03:12
When connecting electric wires, the connection part is too small and it is hard to work.
This review is about item#35080893.
Self-made device
3
From Japan
On 2017-09-02 15:51:59
I am satisfied with the function. Terminal number is hard to see (because it is presbyopia, can not it be helped?)
This review is about item#6317141.
Used for small cutting machine
5
From Japan
On 2017-05-28 19:31:51
I used it for relays of moving machines. There is a sense of security in strength and no problem.
This review is about item#6299282.
AC relay sequence work
5
From Japan
On 2017-05-01 14:35:45
It is used for AC relay sequence socket, combined with AC 100 V relay to fulfill the role of production role.
This review is about item#6299282.
relay
3
From Japan
On 2017-04-07 08:06:15
I got lost as the latest socket but I made it here from the price.
This review is about item#35080893.