Buy more than* S$200* and get FREE SHIPPING

  • Union Socket Square Socket PYF, Connection of Front Surface
  • Union Socket Square Socket PYF, Connection of Front Surface
  • Union Socket Square Socket PYF, Connection of Front Surface

Union Socket Square Socket PYF, Connection of Front Surface PYF14T

4.50 (36)
Item.#
06317175
Mfr.#
PYF14T
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Terminal Shape
Plug-in terminals
Type
-
Continuous Current (A)
3
Outside Dimension (mm)
below 33 x below 70 x 30
Specification
Square / surface connecting type 14-pin For mounting rail and mounting screw tightening
Withstand Voltage
Between terminals :AC2000V 1min
Number of Poles
4
Compatible Body
MY4, MY4H, MYQ4, MY2K
Number of Pins
For 14
Finger Protect With/Without
non-
Insulation Resistance (Mohm)
1000 or more (measuring dc500v insulation resistance meter for voltage section the same points)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 24
4 star 7
3 star 4
2 star 1
1 star 0
Review Rating: 4.50
36 Customer Reviews
The reviews are automatic translation.
Board production
5
From Japan
On 2018-04-17 01:42:20
It is a staple of board production, it is a commodity that can be used for a long time and can be trusted.
This review is about item#06317141.
Controller unit
4
From Japan
On 2018-03-13 18:56:02
Can not you lower the height? In a shape that will submerge in the socket. Terminals are easier to work on even if they are on top. (This connector is located at the back (bottom) of the control panel (it is often attached), making wiring difficult)
This review is about item#35080884.
Osaka soul mini relay installation
4
From Japan
On 2018-01-13 14:46:47
Although there is sharing, it is smooth removal / insertion thought that it is exclusive.
This review is about item#6299282.
Molding machine repair
3
From Japan
On 2018-01-13 13:49:07
It is saved that you can purchase on the net rather than purchasing at another company.
This review is about item#6317141.
I use it for the timer of the circulation fan.
4
From Japan
On 2017-12-16 18:03:12
When connecting electric wires, the connection part is too small and it is hard to work.
This review is about item#35080893.
Self-made device
3
From Japan
On 2017-09-02 15:51:59
I am satisfied with the function. Terminal number is hard to see (because it is presbyopia, can not it be helped?)
This review is about item#6317141.
Used for small cutting machine
5
From Japan
On 2017-05-28 19:31:51
I used it for relays of moving machines. There is a sense of security in strength and no problem.
This review is about item#6299282.
AC relay sequence work
5
From Japan
On 2017-05-01 14:35:45
It is used for AC relay sequence socket, combined with AC 100 V relay to fulfill the role of production role.
This review is about item#6299282.
relay
3
From Japan
On 2017-04-07 08:06:15
I got lost as the latest socket but I made it here from the price.
This review is about item#35080893.
For electric motors and high current electronic switches
5
From Japan
On 2016-10-03 04:57:05
For Transistor and FET, it is most commonly used for sockets of small capacity or relay (including timer relay) which can control up to 4 circuits with 1 signal. This general purpose socket is compatible not only with Omron but also by Panasonic and most other manufacturers. Relay shape can be used from low to tall objects. If the foot shape of the socket is the same, it can be used for almost all relays. I think that the foot shape of the socket is also the most.
This review is about item#06299282.