Buy more than* S$200* and get FREE SHIPPING

  • Union Socket Square Socket PFA, Connection of Front Surface
  • Union Socket Square Socket PFA, Connection of Front Surface
  • Union Socket Square Socket PFA, Connection of Front Surface

Union Socket Square Socket PFA, Connection of Front Surface 14PFA

5.00 (2)
Item.#
06317202
Mfr.#
14PFA
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shape
PFA (CONNECTION SURFACE)
Continuous Current (A)
-
Compatible Detector
-
Withstand Voltage
-
Weight (g)
About 104
Specification
Round / surface connecting type 14 pins
Number of Pins
14
Insulation Resistance (Mohm)
-
Compatible Models
FORM SDV-D [] []
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Contact amplification of control unit
5
From Japan
On 2016-04-18 16:53:13
Combination with Lelee is hard to judge Explanation that relay and socket are incorporated and prices are presented separately
This review is about item#06317227.
I used it for the Omron timer
5
From Japan
On 2008-07-22 02:41:01
It is very good to use
This review is about item#06317202.