Buy more than* S$200* and get FREE SHIPPING

  • Union Socket Square Socket PFA, Connection of Front Surface
  • Union Socket Square Socket PFA, Connection of Front Surface
  • Union Socket Square Socket PFA, Connection of Front Surface
  • Union Socket Square Socket PFA, Connection of Front Surface

Union Socket Square Socket PFA, Connection of Front Surface 8PFA

5.00 (2)
Item.#
06317211
Mfr.#
8PFA
Package Qty.
1PC
Ship pack of
1
8.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Detector
-
Withstand Voltage
Between terminals :AC2000V 1min
Shape
PFA (CONNECTION SURFACE)
Continuous Current (A)
10
Number of Pins
8
Insulation Resistance (Mohm)
1000 or more
Weight (g)
About 57
Specification
Round / surface connecting type 8 pins
Compatible Models
K3FK FORM (FORM K3FK-G AND FORM K3FK-GS, FORM K 3FK-SL-[] 5-[] OTHER THAN)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Contact amplification of control unit
5
From Japan
On 2016-04-18 16:53:13
Combination with Lelee is hard to judge Explanation that relay and socket are incorporated and prices are presented separately
This review is about item#06317227.
I used it for the Omron timer
5
From Japan
On 2008-07-22 02:41:01
It is very good to use
This review is about item#06317202.