Buy more than* S$200* and get FREE SHIPPING

  • Vertical Lifting Clamp, Safe Lock Type
  • Vertical Lifting Clamp, Safe Lock Type
  • Vertical Lifting Clamp, Safe Lock Type
  • Vertical Lifting Clamp, Safe Lock Type
  • Vertical Lifting Clamp, Safe Lock Type

Vertical Lifting Clamp, Safe Lock Type V-25ELC 2TON

Item.#
06317315
Mfr.#
V-25ELC 2TON
Package Qty.
1PC
Ship pack of
1
799.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
68
Dimension r (mm)
57
Dimension K(mm)
14
Dimension G(mm)
75
Dimensions J (mm)
59
Dimensions I (mm)
32
Dimensions M (mm)
34
Dimensions C (mm)
58
Dimensions E (mm)
36
Dimension F (mm)
35
Clamp Range (mm)
0 to 30
Dimensions A (mm)
326
Standard Working Load (t)
2
Dimension H (mm)
146
Dimensions L (mm)
43
Weight (kg)
4.9
Dimensions B (mm)
195