Buy more than* S$200* and get FREE SHIPPING

  • Vertical Lifting Clamp, Safe Lock Type
  • Vertical Lifting Clamp, Safe Lock Type
  • Vertical Lifting Clamp, Safe Lock Type
  • Vertical Lifting Clamp, Safe Lock Type
  • Vertical Lifting Clamp, Safe Lock Type

Vertical Lifting Clamp, Safe Lock Type V-25ELC 3TON

Item.#
06317324
Mfr.#
V-25ELC 3TON
Package Qty.
1PC
Ship pack of
1
1,089.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimension r (mm)
65
Dimension K(mm)
18
Dimension G(mm)
94
Dimensions J (mm)
70
Dimensions I (mm)
54
Dimensions M (mm)
32
Dimensions C (mm)
64
Dimensions E (mm)
45
Dimension F (mm)
46
Clamp Range (mm)
0 to 40
Dimensions A (mm)
364
Standard Working Load (t)
3
Dimension H (mm)
185
Dimensions L (mm)
58
Weight (kg)
8.3
Dimensions B (mm)
221
Dimensions D (mm)
83