Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hacker Lifting Hook
  • Hacker Lifting Hook
  • Hacker Lifting Hook

Hacker Lifting Hook DL 1TON

Item.#
06317333
Mfr.#
DL 1TON
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions l2 (mm)
45
Thickness T (mm)
40 (MAX)
Dimension S (mm)
26
Dimension d (mm)
20
Weight (kg)
1.7
Dimension l1 (mm)
40
Dimensions D (mm)
34
Standard Working Load (t)
1
Dimensions L (mm)
185
Dimensions S1 (mm)
80