Buy more than* S$200* and get FREE SHIPPING

  • Hacker Lifting Hook
  • Hacker Lifting Hook
  • Hacker Lifting Hook

Hacker Lifting Hook DL 2TON

Item.#
06317342
Mfr.#
DL 2TON
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Dimension d (mm)
28
Weight (kg)
4.0
Dimensions l2 (mm)
55
Thickness T (mm)
50 (MAX)
Dimension S (mm)
30
Dimensions L (mm)
250
Dimensions S1 (mm)
100
Dimension l1 (mm)
55
Dimensions D (mm)
44
Standard Working Load (t)
2