Buy more than* S$200* and get FREE SHIPPING

  • Hacker Lifting Hook
  • Hacker Lifting Hook
  • Hacker Lifting Hook

Hacker Lifting Hook DL 3TON

Item.#
06317351
Mfr.#
DL 3TON
Package Qty.
1PC
Ship pack of
1
339.90 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
54
Standard Working Load (t)
3
Dimensions L (mm)
300
Dimensions S1 (mm)
116
Dimension l1 (mm)
65
Dimension S (mm)
40
Dimension d (mm)
33
Weight (kg)
6.0
Dimensions l2 (mm)
60
Thickness T (mm)
55 (MAX)