Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hacker Lifting Hook)
  • Hacker Lifting Hook)
  • Hacker Lifting Hook)

Hacker Lifting Hook) DL-B 1TON

Item.#
06317367
Mfr.#
DL-B 1TON
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
34
Standard Working Load (t)
1
Dimensions L (mm)
185
Type
Stop off with wire
Dimensions l2 (mm)
45
Thickness T (mm)
40 (MAX)
Dimension S (mm)
26
Dimension d (mm)
20
Weight (kg)
1.7
Dimensions S1 (mm)
80
Dimension l1 (mm)
40