Buy more than* S$200* and get FREE SHIPPING

  • Hacker Lifting Hook)
  • Hacker Lifting Hook)
  • Hacker Lifting Hook)

Hacker Lifting Hook) DL-B 2TON

Item.#
06317376
Mfr.#
DL-B 2TON
Package Qty.
1PC
Ship pack of
1
259.90 SGD
ADD TO CART
Shipped after 2017-07-06
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
100
Dimension l1 (mm)
55
Dimensions D (mm)
44
Standard Working Load (t)
2
Dimensions L (mm)
250
Dimensions l2 (mm)
55
Thickness T (mm)
50 (MAX)
Dimension S (mm)
30
Dimension d (mm)
28
Weight (kg)
4.0