Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hacker Lifting Hook)
  • Hacker Lifting Hook)
  • Hacker Lifting Hook)

Hacker Lifting Hook) DL-B 3TON

Item.#
06317385
Mfr.#
DL-B 3TON
Package Qty.
1PC
Ship pack of
1
379.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Dimension l1 (mm)
65
Dimensions D (mm)
54
Standard Working Load (t)
3
Dimensions L (mm)
300
Dimensions S1 (mm)
116
Thickness T (mm)
55 (MAX)
Dimension S (mm)
40
Dimension d (mm)
33
Weight (kg)
6.0
Dimensions l2 (mm)
60