Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Suction Lifter
  • Suction Lifter
  • Suction Lifter
  • Suction Lifter

Suction Lifter ND-1

5.00 (1)
Item.#
06317403
Mfr.#
ND-1
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Adsorption Capacity (kg)
60
Material (Body)
Rigid plastic
Adsorption Surface Dimensions (phi mm)
120
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Building material
5
From Japan
On 2015-02-24 09:18:19
This time the material to be attached was flat plate t = 4.0 1050 x 3100 Weight 105 kg We moved on the temporary scaffolding, so if we were looking for something that is easy to sell, we arrived at the monotaro suction lifter The product manufacturer is in West Germany and purchased with confidence I used it. Delivery was also saved soon.
This review is about item#06317403.