Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Color Sling, Jis Wire Sling Ligament

Safety Color Sling, Jis Wire Sling Ligament SC0902

4.60 (5)
Item.#
06317534
Mfr.#
SC0902
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Description 2
Colors of the product digger by length, which makes storage and real time use easy.
Cutting Load (kN [tf])
39.9[4.07]
Length (m)
2
Weight (kg)
0.86
Impeller Eye Measurement (mm)
200
Caution
For accident prevention, single hook with eye splice rope is strictly prohibited.
Rope Diameter (phi mm)
9
Color
Colorlessness
Working load (Vertical 2pcs 2 Point Suspending)(kN/t)
13.3/1.35
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-07-04 16:40:57
Actually, I made a mistake in sizing (thickness), purchased, I transferred it to a friend, but it was said that it is a good thing.
This review is about item#6317622.
Conveyance
5
From Japan
On 2016-05-14 14:34:25
There is no wire fray, scratches do not stick to the product, and wires are not stuck, so it is safe.
This review is about item#06317552.
Hanging work
5
From Japan
On 2016-05-01 14:36:14
It is safe to prevent slippage
This review is about item#06317595.
In a garage hanging
4
From Japan
On 2012-11-03 21:17:20
I purchased 4 9 mm 4 m objects, but I am very satisfied. When hung on a hook than a thin one, it has a stable shape and it is easy to work. And I can discriminate it from a thing of a different length that I will buy in the future because there is a yellow color at the neck of Ai and I will lend it to my friends with confidence.
This review is about item#06317561.
For steel building
4
From Japan
On 2012-05-04 16:04:46
I think color coding is convenient. Because it is expensive, I use it only for building way, not for daily use.
This review is about item#06317631.