Buy more than* S$200* and get FREE SHIPPING

  • Safety Color Sling, Jis Wire Sling Ligament

Safety Color Sling, Jis Wire Sling Ligament SC1202

4.50 (4)
Item.#
06317613
Mfr.#
SC1202
Package Qty.
1PC
Ship pack of
1
29.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Description 2
Colors of the product digger by length, which makes storage and real time use easy.
Working load (Vertical 2pcs 2 Point Suspending)(kN/t)
23.6/2.40
Cutting Load (kN [tf])
71.0[7.24]
Length (m)
2
Weight (kg)
1.67
Caution
For accident prevention, single hook with eye splice rope is strictly prohibited.
Impeller Eye Measurement (mm)
240
Rope Diameter (phi mm)
12
Color
Colorlessness
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Transport
5
From Japan
On 2016-05-14 14:34:25
No fray of wire, to a flaw in the product does not stick, peace of mind because the wire is not Sasara.
This review is about item#06317552.
Hanging work
5
From Japan
On 2016-05-01 14:36:14
Hangnail is safe in prevention
This review is about item#06317595.
Hanging garage
4
From Japan
On 2012-11-03 21:17:20
I bought four 9 mm 4m product but we are very satisfied. There is a stable shape the working ease when subjected to thin ones than hook. And there is a yellow color of the place of the eye of the neck will buy future It can be those with the identification of a different length, and I'll lend with confidence to friends I am thinking.
This review is about item#06317561.
For how to build steel
4
From Japan
On 2012-05-04 16:04:46
Color-coded I think that it is convenient. Expensive for, you use only at the time of how to build, not the day-to-day use.
This review is about item#06317631.