Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Lever Block L5 Type
  • Lever Block L5 Type
  • Lever Block L5 Type

Lever Block L5 Type LB008

by KITO
4.50 (2)
Item.#
06317683
Mfr.#
LB008
Package Qty.
1PC
Ship pack of
1
439.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not suitable for use in special environments.Please understand the situation.
Packing Weight (kg)
6
Weight (kg)
5.7 (For standard lifting)
TRUSCO Part Number
176-0688
Dimensions s (mm)
35.5
Dimensions C (mm)
280
Dimensions D (mm)
245
Dimension t (mm)
14
Dimensions a (mm)
144
Standard Pumping Capability (m)
1.5
Load Rating (t)
0.8
Force Applied to Hand (N) [kg]
284[29]
Dimensions g (mm)
23.5
Dimensions b (mm)
119
Dimensions e (mm)
97
Weight Increase per Lifting 1m (kg)
0.7
Load Chain Wire Diameter (mm) x Number of Falls
5.6x1
Operating Load (kg)
1200 (is stipulated in JIS B8819 "operation of the operational test load" and a number of test loading.Is not a force that can be applied in practice.)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
5
From Japan
On 2017-08-18 14:53:25
It is very easy to use because you are always used to it. How many do you have?
This review is about item#6317692.
Truck tightening
4
From Japan
On 2012-10-14 23:31:50
enough. The rest is free when it becomes free.
This review is about item#06317692.