Buy more than* S$200* and get FREE SHIPPING

  • Lever Block L5 Type
  • Lever Block L5 Type
  • Lever Block L5 Type

Lever Block L5 Type LB016

by KITO
4.50 (2)
Item.#
06317701
Mfr.#
LB016
Package Qty.
1PC
Ship pack of
1
579.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not suitable for use in special environments.Please understand the situation.
Packing Weight (kg)
8.3
Weight (kg)
8 (For standard lifting)
TRUSCO Part Number
229-4133
Dimensions s (mm)
42.5
Dimensions C (mm)
335
Dimensions D (mm)
265
Dimension t (mm)
19
Dimensions a (mm)
159
Standard Pumping Capability (m)
1.5
Load Rating (t)
1.6
Force Applied to Hand (N) [kg]
333[34]
Dimensions g (mm)
32
Dimensions b (mm)
126
Dimensions e (mm)
100
Weight Increase per Lifting 1m (kg)
1.1
Load Chain Wire Diameter (mm) x Number of Falls
7.1x1
Operating Load (kg)
2400 (is stipulated in JIS B8819 "operation of the operational test load" and a number of test loading.Is not a force that can be applied in practice.)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
5
From Japan
On 2017-08-18 14:53:25
It is very easy to use because you are always used to it. How many do you have?
This review is about item#6317692.
Truck tightening
4
From Japan
On 2012-10-14 23:31:50
enough. The rest is free when it becomes free.
This review is about item#06317692.