Buy more than* S$200* and get FREE SHIPPING

  • Lever Block L5 Type
  • Lever Block L5 Type
  • Lever Block L5 Type

Lever Block L5 Type LB025

by KITO
4.50 (2)
Item.#
06317717
Mfr.#
LB025
Package Qty.
1PC
Ship pack of
1
719.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Caution
Not suitable for use in special environments.Please understand the situation.
Packing Weight (kg)
11.6
Weight (kg)
(In the case of standard lift) 11.2
TRUSCO Part Number
229-4141
Dimensions s (mm)
47
Dimensions C (mm)
375
Dimensions D (mm)
265
Dimension t (mm)
21
Dimensions a (mm)
173
Standard Pumping Capability (m)
1.5
Load Rating (t)
2.5
Force Applied to Hand (N) [kg]
363[37]
Dimensions g (mm)
36.5
Dimensions b (mm)
150
Dimensions e (mm)
102
Weight Increase per Lifting 1m (kg)
1.7
Load Chain Wire Diameter (mm) x Number of Falls
8.8x1
Operating Load (kg)
Test load value is "test load of the performance test" which is stipulated in JIS B8819, and is numerical value of the test load.Is not a force that can be applied in practice.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
5
From Japan
On 2017-08-18 14:53:25
It is very easy to use because you are always used to it. How many do you have?
This review is about item#6317692.
Truck tightening
4
From Japan
On 2012-10-14 23:31:50
enough. The rest is free when it becomes free.
This review is about item#06317692.