Buy more than* S$200* and get FREE SHIPPING

  • Lever Block L5 Type
  • Lever Block L5 Type
  • Lever Block L5 Type

Lever Block L5 Type LB032

by Kito
4.00 (1)
Item.#
06317726
Mfr.#
LB032
Package Qty.
1PC
Ship pack of
1
919.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
Not suitable for use in special environments.Please understand the situation.
Weight (kg)
(In the case of standard lift) 15
TRUSCO Part Number
229-4150
Dimensions s (mm)
50
Dimensions C (mm)
395
Dimensions D (mm)
415
Dimension t (mm)
24.5
Dimensions a (mm)
190
Load Rating (t)
3.2
Standard Pumping Capability (m)
1.5
Force Applied to Hand (N) [kg]
363[37]
Dimensions g (mm)
39
Dimensions b (mm)
159
Dimensions e (mm)
112
Weight Increase per Lifting 1m (kg)
2.3
Load Chain Wire Diameter (mm) x Number of Falls
10x1
Packing Weight (kg)
16
Operating Load (kg)
Test load value is "test load of the performance test" which is stipulated in JIS B8819, and is numerical value of the test load.Is not a force that can be applied in practice.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Track of the tie-down
4
From Japan
On 2012-10-14 23:31:50
enough. After that, when it comes to free it is easy to understand.
This review is about item#06317692.