Buy more than* S$200* and get FREE SHIPPING

  • Kito Clip
  • Kito Clip
  • Kito Clip
  • Kito Clip
  • Kito Clip
  • Kito Clip
  • Kito Clip
  • Kito Clip

Kito Clip KC140

by KITO
4.75 (4)
Item.#
06317744
Mfr.#
KC140
Package Qty.
1PC
Ship pack of
1
61.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
KITO clip is not the lifting lugs for crane operation
Description 2
Through the wire and frame, just by pulling, the wire can be easily be held in the hand
Dimensions b (mm)
19
Load Rating (t)
1.5
Dimensions c(mm)
15.5
Purpose
Heaving work of baggage Raw wood carrying out job at mountains and forests Root cutting Heaving work of machines etc
Compatible Wire Size (phi mm)
12 - 14
Dimensions a (mm)
42
Weight (kg)
2
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2016-11-30 15:56:03
I used it for curing wires, but it did not matter.
This review is about item#6317735.
It is mainly used for processing fallen trees.
5
From Japan
On 2016-11-15 17:08:31
Painting is also solid and satisfied.
This review is about item#6317735.
Pull the tree
5
From Japan
On 2016-11-15 15:26:22
There is a small rust with a painted bald, but it corresponds with a rustproof spray from above. There is no problem at all in use.
This review is about item#6317735.
For wire fixing for towing
4
From Japan
On 2013-05-31 07:40:14
Nothing in particular. Because I have used a few · · ·
This review is about item#06317735.