Buy more than* S$200* and get FREE SHIPPING

  • Kito Clip
  • Kito Clip
  • Kito Clip
  • Kito Clip
  • Kito Clip
  • Kito Clip
  • Kito Clip
  • Kito Clip

Kito Clip KC200

by KITO
4.83 (6)
Item.#
06317753
Mfr.#
KC200
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
KITO clip is not the lifting lugs for crane operation
Description 2
Through the wire and frame, just by pulling, the wire can be easily be held in the hand
Dimensions c(mm)
18
Dimensions b (mm)
20
Load Rating (t)
3
Purpose
Heaving work of baggage Raw wood carrying out job at mountains and forests Root cutting Heaving work of machines etc
TRUSCO Part Number
375-1121
Compatible Wire Size (phi mm)
16 - 20
Dimensions a (mm)
48
Weight (kg)
4.8
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Logging of trees
5
From Japan
On 2018-04-23 19:55:22
I think that it is more difficult for the wire to deform when the part through which the wire is passed is a little longer.
This review is about item#6317735.
Crane wire installation (tension applied)
5
From Japan
On 2018-02-10 19:53:49
Clay winding wire Although it is used for charging, it can be used without slipping.
This review is about item#6317735.
When painting work
5
From Japan
On 2016-11-30 15:56:03
I used it for curing wires, but it did not matter.
This review is about item#6317735.
It is mainly used for processing fallen trees.
5
From Japan
On 2016-11-15 17:08:31
Painting is also solid and satisfied.
This review is about item#6317735.
Pull the tree
5
From Japan
On 2016-11-15 15:26:22
There is a small rust with a painted bald, but it corresponds with a rustproof spray from above. There is no problem at all in use.
This review is about item#6317735.
For wire fixing for towing
4
From Japan
On 2013-05-31 07:40:14
Nothing in particular. Because I have used a few · · ·
This review is about item#06317735.