Buy more than* S$200* and get FREE SHIPPING

  • Chain Block, "Kito Mighty M3"
  • Chain Block,
  • Chain Block,

Chain Block, "Kito Mighty M3" CB010

by KITO
Item.#
06317771
Mfr.#
CB010
Package Qty.
1PC
Ship pack of
1
509.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions a (mm)
162
Dimension d (mm)
2500
Load Rating (t)
1
Weight (kg)
11.5
Dimensions g (mm)
29
Hand Chain Pulling Length needed when raising load by 1m
43
Weight Increase per Lifting 1m (kg)
1.8
Dimensions C (Minimum Distance Between Hooks)(mm)
295
Dimensions f (mm)
99
Load Chain Wire Diameter (mm) x Number of Falls
6.3 x 1
Packing Weight (kg)
12
Operating Load (t)
1.5
Average Winding Manual Power (N)
284
Hand Chain Standard Length (double fold) (m)
2.5
Type (Nominal)(T)
1
TRUSCO Part Number
176-0611
Standard Pumping Capability (m)
2.5
Dimensions s (mm)
42.5
Dimensions b (mm)
161
Dimensions C (mm)
295
Dimensions e (mm)
71
Description 2
Ultimate design "own weight ultra light ": complete manual, easy ultra compact and etremely light weight design