Buy more than* S$200* and get FREE SHIPPING

  • Chain Block, "Kito Mighty M3"

Chain Block, "Kito Mighty M3" CB015

by KITO
Item.#
06317787
Mfr.#
CB015
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
629.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions g (mm)
34
Hand Chain Pulling Length needed when raising load by 1m
57
Weight Increase per Lifting 1m (kg)
2.1
Dimensions C (Minimum Distance Between Hooks)(mm)
350
Dimensions f (mm)
112
Load Chain Wire Diameter (mm) x Number of Falls
7.1x1
Packing Weight (kg)
15
Operating Load (t)
2.4
Average Winding Manual Power (N)
343
Hand Chain Standard Length (double fold) (m)
2.5
TRUSCO Part Number
176-0629
Standard Pumping Capability (m)
2.5
Dimensions s (mm)
47.5
Dimensions b (mm)
182
Dimensions C (mm)
350
Dimensions e (mm)
78
Dimensions a (mm)
171
Dimension d (mm)
2500
Load Rating (t)
1.6
Weight (kg)
14.5