Buy more than* S$200* and get FREE SHIPPING

  • Chain Block, "Kito Mighty M3"

Chain Block, "Kito Mighty M3" CB030

by KITO
Item.#
06317814
Mfr.#
CB030
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
949.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Dimensions f (mm)
162
Load Chain Wire Diameter (mm) x Number of Falls
7.1x2
Packing Weight (kg)
26
Operating Load (t)
4.8
Average Winding Manual Power (N)
353
Hand Chain Standard Length (double fold) (m)
3
Type (Nominal)(T)
3
TRUSCO Part Number
221-1564
Standard Pumping Capability (m)
3
Dimensions s (mm)
56
Dimensions b (mm)
235
Dimensions C (mm)
510
Dimensions e (mm)
78
Dimensions a (mm)
171
Dimension d (mm)
3100
Load Rating (t)
3.2
Weight (kg)
24
Dimensions g (mm)
42.5
Hand Chain Pulling Length needed when raising load by 1m
114
Weight Increase per Lifting 1m (kg)
3.2
Dimensions C (Minimum Distance Between Hooks)(mm)
510