Buy more than* S$200* and get FREE SHIPPING

  • Plane Trolly
  • Plane Trolly
  • Plane Trolly

Plane Trolly TSP005

by Kito
5.00 (1)
Item.#
06317823
Mfr.#
TSP005
Package Qty.
1PC
Ship pack of
1
209.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
10
Dimensions a (mm)
204
Load Rating (t)
0.5
Weight (kg)
4.5
TRUSCO Part Number
176-0645
Dimension h (mm)
82
Compatible Rail Width (mm)
50/75/100
Dimensions q(mm)
54
Dimensions o (mm)
42
Dimensions n (mm)
84
Dimension m (mm)
47.5
Dimensions k (mm)
76
Dimensions j (mm)
19
Dimensions i (mm)
60
Type (Nominal)(T)
0.5
Minimum Turning Radius (mm)
1100
Dimensions b (mm)
182
Dimensions e (mm)
46
Dimension r (mm)
38
Dimension t (mm)
22
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repairs, etc.
5
From Japan
On 2014-10-17 17:55:15
Installed in the 100mm of H was a very simple. I purchased also aware of the installation location on the appearance, we are satisfied with the workmanship of consent smart will only try to installation. Since the operation is also a very smooth, we are looking forward to the future of work.
This review is about item#06317823.