Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plane Trolly
  • Plane Trolly
  • Plane Trolly

Plane Trolly TSP-010

by KITO
5.00 (1)
Item.#
06317832
Mfr.#
TSP-010
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
10
Compatible Rail Width (mm)
75/100/125
Dimensions q(mm)
69
Dimensions o (mm)
50
Dimensions n (mm)
112
Dimension m (mm)
56
Dimensions k (mm)
95
Dimensions j (mm)
28
Dimensions i (mm)
71
Type (Nominal)(T)
1
Minimum Turning Radius (mm)
1300
Dimensions b (mm)
236
Dimensions e (mm)
56
Dimension r (mm)
50
Dimension t (mm)
25
Dimensions a (mm)
249
Load Rating (t)
1
Weight (kg)
8
TRUSCO Part Number
176-0653
Dimension h (mm)
106
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair etc.
5
From Japan
On 2014-10-17 17:55:15
It was easy to install in 100 mm H. Although I purchased it while consciously looking at the installation place, I am satisfied with the smart and convincing workmanship after installing it. The operation is also quite smooth, so I am looking forward to the future work.
This review is about item#06317823.