Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plane Trolly
  • Plane Trolly
  • Plane Trolly

Plane Trolly TSP-020

by KITO
5.00 (1)
Item.#
06317841
Mfr.#
TSP-020
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
10
Dimensions n (mm)
131
Dimension m (mm)
71
Dimensions k (mm)
112
Dimensions j (mm)
34
Dimensions i (mm)
85
Type (Nominal)(T)
1.5
Minimum Turning Radius (mm)
1500
Dimensions b (mm)
280
Dimensions e (mm)
69
Dimension r (mm)
62
Dimension t (mm)
32
Dimensions a (mm)
300
Load Rating (t)
1.5, 2.5 combined
Weight (kg)
14
TRUSCO Part Number
221-1581
Dimension h (mm)
127
Compatible Rail Width (mm)
100 125 150
Dimensions q(mm)
83
Dimensions o (mm)
63
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair etc.
5
From Japan
On 2014-10-17 17:55:15
It was easy to install in 100 mm H. Although I purchased it while consciously looking at the installation place, I am satisfied with the smart and convincing workmanship after installing it. The operation is also quite smooth, so I am looking forward to the future work.
This review is about item#06317823.