|
Electrical Chain Block, "Kito Mini Trolley" TMH25
- Item.#
- 06317927
- Mfr.#
- TMH25
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Compatible Rail Width (mm)
- 50/75/100
- Minimum Turning Radius (mm)
- 600
- Weight (kg)
- 1.9
- Rated Lifting Load (kg)
- 250
- Dimensions a (mm)
- 94 (rail width 50 mm ) 119 (rail width 75 mm ) 144 (rail 100 mm width )
- Type
- H type
|
Customers Who Viewed This Item Also Viewed