Buy more than* S$200* and get FREE SHIPPING

  • Pro Work Chair Swing Type

Pro Work Chair Swing Type PW-600S

4.00 (1)
Item.#
06318575
Mfr.#
PW-600S
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
4 1497
Seat Height (mm)
860-330
Material (frame)
Steel pipe
Frame Color
Silver
Armrest
None
Weight (kg)
7.7
TRUSCO Part Number
505-6276
2014 TRUSCO Published Page
2-2926
Storage Dimensions (mm)
H1100XW420XD130
Functions
Swing function, sitting height adjustable
Material (Sheet)
Vinyl leather
Dimensions (Height H x Width W x Depth D) (mm)
930x420x590
Dimension (mm)
350x235 (seat surface)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling machine chair
4
From Japan
On 2014-06-12 23:41:54
The setting is easy and easy to do Also the sitting is very nice, but the biggest neck is too expensive.
This review is about item#06318575.