Buy more than* S$200* and get FREE SHIPPING

  • Pro Work Chair Swing Type

Pro Work Chair Swing Type PW-200S

4.00 (1)
Item.#
06318584
Mfr.#
PW-200S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
269.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Seat Height (mm)
570 - 330
Material (frame)
Steel pipe
Material (Sheet)
Vinyl leather
Dimensions (Height H x Width W x Depth D) (mm)
650 x 420 x 440
Functions
Swing function, Sitting height adjustable
Storage Dimensions (mm)
H770XW420XD130
Frame Color
Yellow
Armrest
nothing
Weight (kg)
6.0
Specification
Powder coating
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling machine of the chair
4
From Japan
On 2014-06-12 23:41:54
Setting is very nice to do easy to also sit very comfortable and easy, but the maximum of the neck is the price is too high.
This review is about item#06318575.