Buy more than* S$200* and get FREE SHIPPING

  • Working Chair

Working Chair PW-500

4.83 (6)
Item.#
06318593
Mfr.#
PW-500
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2926
Material (frame)
Steel pipe
Material (Sheet)
Vinyl leather
Cloth Type
Vinyl leather upholstery
Dimension (mm)
H930xW420xD590
Seat Height (mm)
830-300
Color
Black
TRUSCO Part Number
505-6268
Storage Dimensions (mm)
H1100xW420xD130
Functions
Sitting height adjustable
Armrest
None
Dimensions (Height H x Width W x Depth D) (mm)
930x420x590
Bearing Width x Bearing Height (mm)
350x300-830
Frame Color
Black
Weight (kg)
7.1
2015 Trusco Published Pages
4 1497
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
In a machine chair of different height
4
From Japan
On 2018-03-26 18:39:56
Sitting comfort was better than I expected. But it is expensive.
This review is about item#6318593.
I use it while working.
5
From Japan
On 2017-10-18 22:53:44
Until now I have worked while standing, It is very convenient to be able to adjust the height and work at the standing height.
This review is about item#6318593.
During parts inspection
5
From Japan
On 2017-09-20 16:21:50
Although hesitated to buy it because the price is somewhat high, I was surprised by the stability feeling when sitting when sitting more than anything I could handle any kind of work because the height adjustment was finely changed. (There was little rattling when sitting at a high position.) I think that it will be possible to consider re-purchasing in the future.
This review is about item#6318593.
As a work chair for press workers
5
From Japan
On 2017-06-23 19:03:51
I have used it for a long time, but since the seat part was broken, I replaced it. It seems that improvement has been done and it has become very strong. It is suitable for work that has to stand or sit.
This review is about item#37182476.
Used at home
5
From Japan
On 2016-03-17 18:51:42
Due to the obstacles in the legs, it was difficult to get up if the seat was low, but this product is very helpful because the seat surface can be adjusted.
This review is about item#37182476.
Product alignment work
5
From Japan
On 2014-09-09 17:03:37
It is convenient to change the height.
This review is about item#06318593.