Buy more than* S$200* and get FREE SHIPPING

  • Professional Work Chair Mini

Professional Work Chair Mini PW-100

Item.#
06318602
Mfr.#
PW-100
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bearing Width x Bearing Height (mm)
350x300 to 540
Storage Dimensions (mm)
H770xW420xD130
Functions
Sitting height adjustable
Material (Sheet)
Vinyl leather
Cloth Type
Vinyl leather upholstery
Color
Silver
Dimension (mm)
H650xW420xD440
Seat Height (mm)
540 to 300
Material (frame)
Steel pipe
Frame Color
Silver
Armrest
None
Dimensions (Height H x Width W x Depth D) (mm)
650x420x440
Weight (kg)
5.8
Specification
Powder coating