Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Extension Cord
  • Extension Cord
  • Extension Cord

Extension Cord NX-103K

3.00 (1)
Item.#
06318697
Mfr.#
NX-103K
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cable Specification - Thickness (mm2)
2
Electrical Wire Length (m)
10
Plug Socket Shape
bipolar grounding
Color
Orange
TRUSCO Part Number
239-1848
Specification
Pilot Lamp extract plug Triple tap
Electric Wire Specification-Classification
Soft VCT
Plug Socket Number
3
Electric Cable Specification - Length (m)
10
Outlet Rating
2P ? 15A ? 125V
Weight (kg)
2.02
Service Space
Indoor
Electric Wire Specification-Number of Cores
3C
Wire Thickness (mm2)
2
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
A little extension!
3
From Japan
On 2013-04-05 01:31:27
It was an ordinary good enough to make me think that it was good not to be Hataya. It is inconvenient at the time of bundling that the cable is stiff. It is interesting to turn the connector part and get the earth pin in and out, but the resin part for lock broke quickly (^ _ ^;)
This review is about item#36959115.