Buy more than* S$200* and get FREE SHIPPING

  • Wipe All X80
  • Wipe All X80
  • Wipe All X80

Wipe All X80 60580

4.67 (12)
Item.#
06318742
Mfr.#
60580
Package Qty.
1Pack(50Sheet)
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Sheet Dimensions (mm)
339x320
TRUSCO Part Number
392-7725
AS ONE Part Number
5-5643-21
Material
Pulp + polypropylene non-woven fabric
Description 2
Burrs, loose ends, etc. aren't a problem! The cloth has been designed with an anti string waste design, so wipe work is possible Cloth with improved absorbancy. Has the same absorbancy whether soaked in water or chemicals, which improves working effi
Color
White
Caution
It does not melt in water
Type
4 Folded, thick
TGK Product Number
415-55-85-57
Remarks
* Selling of bin units has been started12 units of pack order code will be 07294856.
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Degreasing work before painting
3
From Japan
On 2017-01-17 19:55:47
I always buy it at a real shop. Product has no problem. I would like to purchase repeat here if I study more prices.
This review is about item#6318742.
I always use it in the washroom and use it for mirrors, so even if it gets wet it can be used many times.
4
From Japan
On 2016-11-11 06:15:40
Especially for improvement, I do not feel, but I hope to lower the price a little if it can do.
This review is about item#06318742.
Oil work
5
From Japan
On 2016-03-15 17:02:56
Processing residual oil of kerosene stove, 2 stroke engine care and treatment of mixed oil. Purchased because it's out of stock. It is slightly expensive, but oil sucking is preeminent. It will be beautiful.
This review is about item#06318742.
Wiping after cleaning
5
From Japan
On 2015-10-23 17:23:51
It is used for wiping off moisture after cleaning the substrate before tiling and glass coating on the concrete side. It is tough, has good water absorbency, has no adhesion of fibers etc, and likes the thickness and size just fine very much.
This review is about item#06318742.
I bought it for repair
5
From Japan
On 2015-03-12 21:57:54
I was worried about dropping things on the floor and attaching scratches, but when purchasing a repair product to repair this scratch, a wipe all product came out. Moreover, it was the highest thing in the series and it was found that it is very expensive to purchase from a dealer dealing with repair products. I was able to anticipate that goods are good things, so I found out the results of various investigations of prices. It is a cheap one, a product that can wash and reuse the product. I think that I bought a cheap and good product.
This review is about item#06318742.
clean up
5
From Japan
On 2014-09-16 19:06:28
It is truly tall. It seems that we can narrow down and reuse around 2 times. It is comparable to a magazine.
This review is about item#06318742.
car wash
5
From Japan
On 2014-08-11 11:52:13
I was satisfied with x70, but I like the x80 with a more durable feeling.
This review is about item#06318742.
Table wiping away
4
From Japan
On 2014-08-06 15:47:29
Very strongly dry table fast. Slightly expensive.
This review is about item#06318742.
Paint wiping.
5
From Japan
On 2014-07-14 16:57:34
I am using it for wiping lacquer and polyurethane. It is good not to fuzz.
This review is about item#06318742.
Including IPA, used for degreasing parts etc
5
From Japan
On 2014-06-05 15:27:39
It is thick and firm so you can use it without breaking even when wiping corners of parts. I use it instead of cloth when cleaning. Because one sheet is large, we cut four pieces for small parts and use it.
This review is about item#06318742.