Buy more than* S$200* and get FREE SHIPPING

  • Brush 356
  • Brush 356
  • Brush 356

Brush 356 105506 0030

4.00 (15)
Item.#
06319686
Mfr.#
105506 0030
Package Qty.
1PC
Ship pack of
1
5.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cleaning and adhesive application of foundation
Trim
Hog bristle
Overall Length (mm)
233
Model
Flat - metal wrap
Size (inch)
3
Bristle Color
Black
Trim Length (mm)
54
Dimension (mm)
73
Thickness (mm)
17.4
Customer Reviews
5 star 5
4 star 7
3 star 1
2 star 2
1 star 0
Review Rating: 4.00
15 Customer Reviews
The reviews are automatic translation.
Cleaning of electric tool after work
4
From Japan
On 2017-06-12 08:42:25
It is solidly made for the price. Like a universal brush, the hair was not too soft and it was just good for my intended use.
This review is about item#06631222.
Cutting machine for cutting chips
2
From Japan
On 2017-03-16 13:42:00
I was looking for a somewhat hard brush, but it was a product unsuitable for this application It is a little disappointing because the size and the length of the hair stalk were perfect
This review is about item#6319695.
When painting work
5
From Japan
On 2017-02-04 06:09:04
Although it was used for wood painting, it was extremely easy to use and the work was very fast.
This review is about item#06631231.
Dust on window sash etc.
4
From Japan
On 2016-11-17 15:14:40
The size is just fine. The density of the brush is also sufficient. It is unknown because its durability is not yet fully used, but in the present situation it seems to work correspondingly.
This review is about item#6631222.
Iron part paint
4
From Japan
On 2016-06-22 02:31:03
Evaluation as a raster is one star, or zero (I do not need it). While Otsuka sells, the hair quality is hard and the density of the tip is skusca. It is made like a representative of a cheap wolfberry, but this "hard and squaska" is the best to penetrate the paint into the gap (rusted in the iron part). The oil brush is disposable, but this amount. One of necessities. Frequently purchased · used.
This review is about item#06631204.
Roof repair
5
From Japan
On 2015-12-04 18:41:42
Good
This review is about item#06631231.
Used for applying a small amount of mortar during adhesive repair
5
From Japan
On 2015-06-21 19:15:58
It is hard to paint on the unlucky opponent who is always indebted, so the strength of Kosi is exquisite for a painting brush It can not be like this It is cheap so it is cheap so it is very handy to consider To have
This review is about item#06631204.
Inspection work of electrical equipment
5
From Japan
On 2015-02-26 15:45:13
Since I have been using it all the time, I am satisfied with the product though it is still it. Since the frequency of use is so intense, I think that time to purchase will come but at that time I would appreciate your favor.
This review is about item#06631204.
clean up
4
From Japan
On 2015-01-13 16:56:23
Although I bought the item, there is no problem with the product, but since the size was written in inches, I want you to display it in centimeters if I can.
This review is about item#06319695.
For cleaning
5
From Japan
On 2014-04-10 14:12:15
I wanted the mushroom parts of the brushes to be erased.
This review is about item#06631222.